Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-871
- Zoro # G623924407
product price:Â
$
1,923.99
/ea
Key Features
Boiling Point
368.6 Degrees F
Corrosion Protection Concentration - Minimum
70 %
Standards
European Standard EN166, OSHA 29 CFR 1910.133
Operating Temperature - Maximum
214 Degrees F
Glycol Inhibition
Inhibited
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-871
- Zoro #
- G623924407
- UPC #
- 024924358719
- Country of Origin
- United States
- Item
- Propylene Glycol
- Boiling Point
- 368.6 Degrees F
- Corrosion Protection Concentration - Minimum
- 70 %
- Standards
- European Standard EN166, OSHA 29 CFR 1910.133
- Operating Temperature - Maximum
- 214 Degrees F
- Glycol Inhibition
- Inhibited
- Fluid Color
- Green
- Series
- ProFrost CI-70
- Operating Temperature - Minimum
- -37 Degrees F
- Freeze Protection Temperature
- -60 Degrees F
- Container Type
- Drum
- Food Grade
- Not Food Safe
- Concentration
- 70 %
- Freeze Protectant
- Propylene Glycol
- Burst Protection Temperature
- -100 Degrees F
- Volume
- 55 gal
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.