Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-749
- Zoro # G323924547
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Freeze Protection Temperature
7 Degrees F
Operating Temperature - Maximum
205 Degrees F
Container Type
Pail
Boiling Point
368.6 Degrees F
Burst Protection Temperature
-18 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-749
- Zoro #
- G323924547
- UPC #
- 024924357491
- Country of Origin
- United States
- Item
- Propylene Glycol
- Freeze Protection Temperature
- 7 Degrees F
- Operating Temperature - Maximum
- 205 Degrees F
- Container Type
- Pail
- Boiling Point
- 368.6 Degrees F
- Burst Protection Temperature
- -18 Degrees F
- Corrosion Protection Concentration - Minimum
- 30 %
- Freeze Protectant
- Propylene Glycol
- Food Grade
- Not Food Safe
- Series
- ProFrost I-30
- Concentration
- 30 %
- Volume
- 5 gal
- Operating Temperature - Minimum
- 15 Degrees F
- Application
- Freeze Protection, Heat Transfer Systems
- Glycol Inhibition
- Inhibited
- Fluid Color
- Clear
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.