Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-726
- Zoro # G123924211
product price:Â
$
10,111.99
/ea
Key Features
Food Grade
Not Food Safe
Container Type
Tote
Corrosion Protection Concentration - Minimum
100 %
Series
ProFrost I-100
Burst Protection Temperature
-100 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-726
- Zoro #
- G123924211
- UPC #
- 024924357217
- Country of Origin
- United States
- Item
- Propylene Glycol
- Food Grade
- Not Food Safe
- Container Type
- Tote
- Corrosion Protection Concentration - Minimum
- 100 %
- Series
- ProFrost I-100
- Burst Protection Temperature
- -100 Degrees F
- Freeze Protection Temperature
- -60 Degrees F
- Freeze Protectant
- Propylene Glycol
- Operating Temperature - Minimum
- -55 Degrees F
- Volume
- 250 gal
- Operating Temperature - Maximum
- 360 Degrees F
- Concentration
- 100 %
- Fluid Color
- Clear
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.