Shop COMSTAR
See all product information
Create Account
Propylene Glycol Heat Transfer Fluid
- Mfr # 35-741
- Zoro # G325016042
product price:Â
$
19.39
/ea
Key Features
Fluid Color
Red
Series
RV Freeze Free
Freeze Protectant
Propylene Glycol
Volume
1 gal
Glycol Inhibition
Inhibited
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-741
- Zoro #
- G325016042
- UPC #
- 024924357415
- Country of Origin
- United States
Details
- Item
- Propylene Glycol
- Fluid Color
- Red
- Series
- RV Freeze Free
- Freeze Protectant
- Propylene Glycol
- Volume
- 1 gal
- Glycol Inhibition
- Inhibited
- Boiling Point
- 368.6 Degrees F
- Product Type
- Antifreeze
- Burst Protection Temperature
- -50 Degrees F
- Application
- Boats, Motor Homes, RV's, Cottages, Trailers
Description
Propylene Glycol, Boats, Motor Homes, RV's, Cottages, Trailers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.