Shop COMSTAR
See all product information
Create Account
Propylene Glycol Heat Transfer Fluid
- Mfr # 35-730
- Zoro # G425016638
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Volume
5 gal
Application
Boats, Cooling Towers, Home Boilers, RV's, Solar Heating Systems, Cottages, Trailers
Freeze Protection Temperature
-100 Degrees F
Series
Freeze Free
Product Type
Antifreeze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-730
- Zoro #
- G425016638
- UPC #
- 024924357309
- Country of Origin
- United States
- Item
- Heat Transfer Fluid
- Volume
- 5 gal
- Application
- Boats, Cooling Towers, Home Boilers, RV's, Solar Heating Systems, Cottages, Trailers
- Freeze Protection Temperature
- -100 Degrees F
- Series
- Freeze Free
- Product Type
- Antifreeze
- Glycol Inhibition
- Inhibited
- Freeze Protectant
- Propylene Glycol
- Boiling Point
- 368.6 Degrees F
- Burst Protection Temperature
- -100 Degrees F
- Fluid Color
- Red
- Concentration
- 60 %
- Operating Temperature - Minimum
- -26 Degrees F
- Container Type
- Pail
- Operating Temperature - Maximum
- 211 Degrees F
- Food Grade
- Food Safe
- Corrosion Protection Concentration - Minimum
- 60 %
Description
Heat Transfer Fluid, Boats, Cooling Towers, Home Boilers, RV's, Solar Heating Systems, Cottages, Trailers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.