Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol Heat Transfer Fluid
- Mfr # 35-756
- Zoro # G725016147
product price:Â
$
1,754.99
/ea
Key Features
Burst Protection Temperature
-100 Degrees F
Volume
55 gal
Application
Boats, Cooling Towers, Home Boilers, RV's, Solar Heating Systems, Cottages, Trailers
Glycol Inhibition
Inhibited
Product Type
Antifreeze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-756
- Zoro #
- G725016147
- UPC #
- 024924357569
- Country of Origin
- United States
- Item
- Heat Transfer Fluid
- Burst Protection Temperature
- -100 Degrees F
- Volume
- 55 gal
- Application
- Boats, Cooling Towers, Home Boilers, RV's, Solar Heating Systems, Cottages, Trailers
- Glycol Inhibition
- Inhibited
- Product Type
- Antifreeze
- Fluid Color
- Red
- Boiling Point
- 368.6 Degrees F
- Series
- Freeze Free
- Freeze Protectant
- Propylene Glycol
- Freeze Protection Temperature
- -100 Degrees F
- Operating Temperature - Minimum
- -26 Degrees F
- Container Type
- Drum
- Concentration
- 60 %
- Corrosion Protection Concentration - Minimum
- 60 %
- Food Grade
- Food Safe
- Operating Temperature - Maximum
- 211 Degrees F
Description
Heat Transfer Fluid, Boats, Cooling Towers, Home Boilers, RV's, Solar Heating Systems, Cottages, Trailers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.