2 Inch Tourmaline Ceramic Flat Iron
- Mfr # 750123923M
- Zoro # G522980535
product price:Â
$
37.39
/ea
Key Features
Length
1.50 in
Height
11.65 in
Width
2.24 in
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123923M
- Zoro #
- G522980535
- UPC #
- 074108489678
- Country of Origin
- China
Dimensions
- Length
- 1.50 in
- Height
- 11.65 in
- Width
- 2.24 in
Details
- Item
- Flat Iron
- Color
- Gold
Description
Smooth and shine. Straighten or curl. Get polished, professional results. Do it all, quickly and easily, with the InfinitiPRO by Conair 2 Inch Tourmaline Ceramic Flat Iron. Designed with a floating plate that adjusts to your hair's texture. This styling essential emits negative ions to reduce frizz and give you shiny, manageable results with just one pass. The true ceramic heater heats up in 30 seconds and generates consistent heat for a flawless finish as soon as it reaches a stabilized temperature. The temperature select buttons and digital LED display make it easy to customize heat for your hair type. Choose from 5 heat settings up to 455 Degrees F. With such a wide range of heat options, there's a setting for every hair type and texture. The InfinitiPRO by Conair 2 Tourmaline Ceramic Flat Iron combines ease of use with sophisticated technology to make you look like you just stepped out of the salon every time you use it. Tourmaline ceramic provides an easy-glide, easy-to-clean surface on the plates to smooth down flyaways and deliver even heat for the ultimate in shiny, silky, healthy-looking hair. The floating plate ensures better contact with hair and eliminates gaps for perfect smoothness and shine. This innovative flat iron emits negative ions to boost shine and fight frizz, flyaways, and static electricity. You control the temperature depending on your hair type-the thicker the hair, the higher the heat, up to 455 Degrees F. Superior heat transfer lets you create sleek, straight styles and flawlessly formed curls that last. Get professional results at home with this ultra-versatile styler from InfinitiPRO by Conair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.