Shop CONAIR
See all product information
Create Account
Instant Heat Ceramic 3/4-inch Flat Iron in Rose Gold
- Mfr # 750124650M
- Zoro # G922980524
product price:Â
$
26.39
/ea
Key Features
Width
1.30 in
Length
10 in
Color
Rose Gold
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124650M
- Zoro #
- G922980524
- UPC #
- 074108288585
- Country of Origin
- China
Dimensions
- Width
- 1.30 in
- Length
- 10 in
- Height
- 2 in
Details
- Color
- Rose Gold
- Item
- Flat Iron
Description
Satin finish. ceramic technology. promotes silky, shiny hair! 60 second heat up. 25 heat settings. instant heat. automatic shutoff. contoured handle design. dual voltage. increased even heat distribution for faster styling. nonstick, static-free ceramic surface glides across hair & reduces flyaways. professional high heat levels with no damaging hot spots. 170 watts of power. flocked surface adds shine. ceramic technology! ceramic-coated straightening plates glide across hair easily, distribute heat evenly for silky-smooth, maximum professional styling results at home. provides increased even heat distribution. eliminates damaging hot spots. gives hair a smooth, silky shine while reducing frizz and flyaways. uniform heat recovery system for consistent styling results. every time you straighten, heat transfers from the plates to your hair, reducing the plate temperature. this feature automatically restores the plate temperature to the optimum level. 60 second instant heat-up. 25 variable temperature settings for every hair type. professional style straightener features an ergonomically-curved handle for precise styling. flocked exterior pulls hair taut for better straightening and leaves hair shiny smooth. 170 watts of power for professional results. power indicator light. worldwide dual voltage. cool tip. auto off. 6 foot professional line cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.