InfinitiPRO SmoothWrap 1 Inch Rainbow Titanium Straightener
- Mfr # 750123922M
- Zoro # G722980601
product price:Â
$
39.99
/ea
Key Features
Length
13.90 in
Color
Rainbow
Width
1.15 in
Height
1.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123922M
- Zoro #
- G722980601
- UPC #
- 074108351197
- Country of Origin
- China
Dimensions
- Length
- 13.90 in
- Width
- 1.15 in
- Height
- 1.50 in
Details
- Item
- Titanium Hair Straightener
- Color
- Rainbow
Description
Get the smooth, straight styles you love with a flat iron that leaves your hair shinier and healthier-looking every time you use it. The SmoothWrap Dual Ion Flat Iron uses Advanced Plasma Technology for a new styling experience that rebalances the natural charge of your hair for maximum frizz-free shine and volume so that your hair looks and feels amazing. Designed with ceramic technology to minimize heat damage, the 1-inch plates with curved edges glide over hair for a smooth finish with no creases, while a powerful ion generator neutralizes frizz. You can hear the clicking sound as frizz-fighting ions are released to ensure exceptionally high shine. Five heat settings give you the flexibility to switch up your styles with customizable heat for any hair type. The SmoothWrap Dual Ion Flat Iron features breakthrough technology for head-turning results. The difference is Advanced Plasma Technology, which wraps your hair in positive and negative conditioning ions to create the perfect balance. Frizz is neutralized, body boosted. The treatment maximizes your hair's absorption of conditioning ions, leaving it feeling moisturized and silky smooth. This versatile tool with easy-glide, ceramic-coated plates lets you straighten, add flips, and create waves without having to worry about heat damage. Explore endless styles and change the temperature setting at the touch of a button to match your hair type. A floating plate provides better hair contact to eliminate gaps for a faster, straighter finish. Style like a pro quickly and easily with the new treatment that leaves your hair looking and feeling more healthy and with shine that turns heads!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.