Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Relief Valve

  • Mfr # 15-112-B100

  • Zoro # G015268683


product price: $75.25
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
100
Capacity
92 SCFM
Inlet Type
Male
Inlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-112-B100
Zoro #
G015268683
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Size
1/4 in

Details

Max. Pressure (PSI)
100
Capacity
92 SCFM
Inlet Type
Male

Description

Rugged design 15 Series air relief valves provide dependable overpressure protection at an economical price. Top guided design features brass construction and resilient seating for superior performance. Widely used by OEMs and for aftermarket replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.