Hydraulic Gear Pump, 0.976 CID CW 11.4 GPM 3000 RPM Max, SAE10 Port Size

  • Mfr # 250942

  • Zoro # G2650747


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
4000
Max. RPM
3000
Displacement @ High Pressure (cubic inches/rev.)
.976 in
Weight
6 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250942
Zoro #
G2650747
UPC #
-
Country of Origin
United States

Details

Max. Pressure
4000
Max. RPM
3000
Displacement @ High Pressure (cubic inches/rev.)
.976 in
Weight
6 lbs.

Description

Constructed of high strength aluminum housing and cast iron end covers. High performance, high efficiency at low and high speed operation, low noise. Keyway size 3/16’’ 3/4’’ Dia. Straight Keyed Shaft 1 1/4’’ Long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.