Shop All Mold & Mildew Removers
Concrobium
5 gal. Mold Control, Pail
Mfr # 625005
Zoro # G1807815
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal.
- Fragrance Unscented
- Color Clear
- Cleaner Form Liquid
Product Information
- Brand Concrobium
- MFR # 625005
- Zoro # G1807815
- UPC # 897946000856
- Country of Origin Canada
- Category Mold & Mildew Removers
Dimensions
Size | 5 gal. |
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Details
Description
Mold Control, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Contains Inorganic Salts, EPA Registered Yes, EPA Registration Number 82552-1, NSF Rating Not Rated, Properties No Rinse Required, Nonflammable, Plastic Safe, Ready to Use, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 2,000 sq ft, Minimum Coverage Area 1,400 sq ft, Fragrance Unscented, pH Level 12, pH Value Alkaline, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR LIFE Kleen Mitt Pet Glove, OSFM, Right Hand (PL-MS-KMPTM-6-RHGL)
- VIKAN VIKAN Yellow 28" Squeegee Head (77556)
- CARLISLE FOODSERVICE 60" Juno Style Wood Handle, 60in, PK12, Wood (362040500)
- HYGENALL HEXOFF Cleaner, 1 qt. Trigger Spray Bottle, Citrus, 12 PK (HXLS9001Q)
- CONCROBIUM Moisture Grabbers 3Ct (7453276)
- CONCROBIUM Liquid 1 gal Mold Control, Jug (25001)
- CONCROBIUM Liquid Mold Stain Remover, Jug, 2 PK (629489)
- CONCROBIUM Fogger Intake Filter (200080)
- CONCROBIUM Mold Fogger Machine: Liquid (200620810)
- CONCROBIUM Liquid 14.1 oz Mold Control, Aerosol Spray Can (27400CAL)
- WET & FORGET MOLD&MILDEW REMVR 64OZ (804064)
- Concrobium Mold & Mildew Removers