Shop All Mold & Mildew Removers
Concrobium
Liquid 1 gal Mold Control, Jug
Mfr # 25001
Zoro # G3968011
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 gal
- Cleaner Form Liquid
- Fragrance Unscented
- Container Type Jug
Product Information
- Brand Concrobium
- MFR # 25001
- Zoro # G3968011
- UPC # 897946000313
- Country of Origin Canada
- Category Mold & Mildew Removers
Dimensions
Size | 1 gal |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Details
Description
Mold Control, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Contains Inorganic Salts, EPA Registered Yes, EPA Registration Number 82552-1, NSF Rating Not Rated, Properties No Rinse Required, Nonflammable, Plastic Safe, Ready to Use, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 400 sq ft, Minimum Coverage Area 350 sq ft, Fragrance Unscented, pH Level 12, pH Value Alkaline, Primary Chemical None, Recommended Dilution Ready to Use
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Red, Plastic, 5 in L Overall (38854)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 0.65 mil, Black, 100 PK (BWK 3858H)
- VIKAN 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Red, Plastic (41854)
- TAICANG Disposable Mop, White, Microfiber, PK500 (TMMP446016)
- CONCROBIUM Liquid 14.1 oz Mold Control, Aerosol Spray Can (27400CAL)
- CONCROBIUM Moisture Grabbers 3Ct (7453276)
- CONCROBIUM 5 gal. Mold Control, Pail (625005)
- CONCROBIUM Liquid 32 OZ Mold Control, Trigger Spray Bottle (25326)
- CONCROBIUM Mold Fogger Machine: Liquid (200620810)
- CONCROBIUM Liquid Mold Stain Remover, Jug, 2 PK (629489)
- DAMPRID Moist Absrbr Refill #7.5 (FG37)
- Concrobium Mold & Mildew Removers