Hazardous Material Storage Cabinet, 24 gal, 3 Shelves, Steel, 43 in W x 44 in H x 12 in D, Yellow

  • Mfr # 491M69

  • Zoro # G1938416


product price:  $1,123.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Storage Capacity
24 gal
Number of Shelves
3
Material
Steel
Exterior Height
44 in
Exterior Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
491M69
Zoro #
G1938416
UPC #
714334063524
Country of Origin
Mexico

Dimensions

Exterior Height
44 in
Exterior Depth
12 in
Exterior Width
43 in
Depth
43"
Door Opening Width
40 in
Door Opening Height
38 3/8 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 12 in x 44 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
24 gal
Number of Shelves
3
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Sump Capacity
3 gal
Rated For Flammable Storage
Yes
Indoor/Outdoor
Indoor
Features
Bunged Air Vents on Each Side of the Cabinet, Electrical Ground to Aid in the Elimination of An Electrostatic Discharge, Fully Assembled
Finish
Powder Coated
Includes
Hazardous Warning Label
Construction
Steel
Fire Rating
10 min
Door Type
Hinged
Number of Doors
2
FM Class
6050
Wall Construction
16-Gauge Steel, Dual Wall
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Includes Rollers
Rollers Not Included
Storage Container Type
Small Containers
Safety Storage Type
Cabinet
NFPA 400
Not NFPA 400 Compliant
Shelf Adjustment Increments
4 in
Storage Chemical Type
Flammables
EN Fire Rating
10 min

Description

Aerosol Cabinet, Safety Cabinet Type Wall Mount, Capacity 24 gal, Height 44 in, Width 12 in, Depth 43 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products