AREA IN FRONT MUST BE KEPT CLEAR FOR 36 in, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 485J50

  • Mfr # 485J50

  • Zoro # G6244432


product price:  $13.15
/ea

Key Features

Legend
AREA IN FRONT MUST BE KEPT CLEAR FOR 36 in
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J50
Zoro #
G6244432
UPC #
00194484275112
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
AREA IN FRONT MUST BE KEPT CLEAR FOR 36 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Legend Color
Black
Sign Legend Text Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Fire Extinguisher Area In Front Must Be Kept Clear For 36"
Write on Surface
No
Graffiti Resistant
Yes
Sign Header
Safety First
NFPA Standard
NFPA 10
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Green
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend Background Color
Red, White
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Extinguisher Area In Front Must Be Kept Clear For 36 In., Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.