Shop CONDOR
See all product information
Create Account
Bib Apron, Sewn, White, 100 PK
- Mfr # 817GN5
- Zoro # G912190414
product price:Â
$
55.79
/pk of 100, $0.56/ea
Key Features
Color
White
Seam Style
Sewn
Material Weight
50 g/sq m
Secondary Flame Resistance
No
Back Style
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817GN5
- Zoro #
- G912190414
- UPC #
- -
- Country of Origin
- China
- Item
- Bib Apron
- Color
- White
- Seam Style
- Sewn
- Material Weight
- 50 g/sq m
- Secondary Flame Resistance
- No
- Back Style
- Open
- Anti-Static
- No
- Standards
- FDA 21 CFR 177.2800
- Neck Closure Type
- Loop Strap
- Apron Type
- Bib
- Liquid Dispersal Type
- Splash
- Breakaway
- No
- Packaging
- Bulk
- Waist Closure
- Tie
- Wire Color
- White
Dimensions
- Overall Width
- 28 in
- Named Size
- Universal
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Bib Apron, Anti-Static No, Apron Material SMS, Apron Type Bib, ATPV Rating Not Applicable, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant Yes, Flame Resistance and Retardance Ratings Not Applicable, Grommet Material Not Applicable, Hazard Risk Category Not Applicable, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 50 g/sq m, Named Size Universal, Neck Closure Type Loop Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.