Caution, DO NOT PLAY ON OR AROUND, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479L63

  • Mfr # 479L63

  • Zoro # G5775913


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
DO NOT PLAY ON OR AROUND
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479L63
Zoro #
G5775913
UPC #
00194484234218
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO NOT PLAY ON OR AROUND
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Black
Printed Language
English
Sign Background Color
Yellow
Header
Caution
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Material Properties
Flexible
Sign Header Text Color
Yellow
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Legend
Do Not Play On Or Around
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Glow In The Dark
No
Sign Header Background Color
Black
Chemical Resistant
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Play On Or Around, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.