Caution, KEEP THIS SPACE CLEAR AT ALL TIMES, 14 in W x 10 in H, Aluminum, 477J82

  • Mfr # 477J82

  • Zoro # G5795750


product price:  $22.89
/ea

Key Features

Legend
KEEP THIS SPACE CLEAR AT ALL TIMES
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477J82
Zoro #
G5795750
UPC #
00194484209193
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP THIS SPACE CLEAR AT ALL TIMES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Legend Style
Text
Sign Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Printed Language
English
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Write on Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend
Keep This Space Clear At All Times
Anti-Slip Surface
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Sign Header Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Space Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.