Caution, Open Door Slowly!/Abrir La Puerta Lentamente, 10 in W x 14 in H, Vertical Rectangle, 471X26

  • Mfr # 471X26

  • Zoro # G5573963


product price: $22.19
/ea

Key Features

Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X26
Zoro #
G5573963
UPC #
00194484105112
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English, Spanish
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Background Color
Yellow
Header Background Color
Black
Header
Caution
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Glow In The Dark
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Header
Caution/Precaucion
Sign Legend Background Color
Yellow
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Sign Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend Style
Text
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Open Door Slowly!/Abrir La Puerta Lentamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.