Caution, Open Slowly. May Cause Injury., 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471X36

  • Mfr # 471X36

  • Zoro # G5839710


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Open Slowly. May Cause Injury.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X36
Zoro #
G5839710
UPC #
00194484165826
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Open Slowly. May Cause Injury.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
Header
Caution
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Material Properties
Flexible
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Legend
Open Slowly. May Cause Injury.
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Header Background Color
Yellow
Chemical Resistant
No
Mirror Print
No
Header Pictogram ID
PPIC-55
Metal Detectable
No
Write on Surface
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Legend Pictogram ID
PPIC-51
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open Slowly. May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.