Caution, PREVENT ACCIDENTS CLEAN UP SPILLS, 10 in x 7 in, Vertical Rectangle, Polyethylene, 468Z18

  • Mfr # 468Z18

  • Zoro # G5631278


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
PREVENT ACCIDENTS CLEAN UP SPILLS
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z18
Zoro #
G5631278
UPC #
00194484076863
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PREVENT ACCIDENTS CLEAN UP SPILLS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Caution
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend
Prevent Accidents Clean Up Spills
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prevent Accidents Clean Up Spills, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.