Zoro Homepage

Caution, WATCH YOUR HEAD, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 479C27

  • Mfr # 479C27

  • Zoro # G5886443


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C27
Zoro #
G5886443
UPC #
00194484227524
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header
Caution
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1073
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
Yellow
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Material Properties
Rigid
Sign Legend
Watch Your Head
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Background Color
Black
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1073
ANSI 969 Compliant
No
State Specific Sign
No
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.