Chemical Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 475Z58

  • Mfr # 475Z58

  • Zoro # G5816227


product price:  $2.69
/ea

Key Features

Header
Danger
Legend
Hazardous Chemicals
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475Z58
Zoro #
G5816227
UPC #
00194484183554
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Danger
Legend
Hazardous Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend
Hazardous Chemicals
Metal Detectable
No
Corrosion Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Sign Header
Danger
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.