Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 475X73

  • Mfr # 475X73

  • Zoro # G5877179


product price:  $7.29
/ea

Key Features

Header
Caution
Legend
Extremely Cold Liquid Nitrogen Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475X73
Zoro #
G5877179
UPC #
00194484181864
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
Extremely Cold Liquid Nitrogen Do Not Touch
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Chemical Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Header
Caution
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Legend
Extremely Cold Liquid Nitrogen Do Not Touch
Average Outdoor Durability
2 yr
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Extremely Cold Liquid Nitrogen Do Not Touch, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.