Shop All High Visibility Vests
Condor
Class 2, Lime, Hook-and-Loop, Solid, Non
Mfr # 786F50
Zoro # G406430002
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Standards ANSI/ISEA 107
- Material Polyester
- Reflective Stripe Width 2 in
- Back Stripe Pattern U
Product Information
- Brand Condor
- MFR # 786F50
- Zoro # G406430002
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S |
Reflective Stripe Width | 2 in |
Vest Size | S |
Maximum Chest Size | 42 in |
Length | 26 in |
Minimum Chest Size | 38 in |
Details
Description
High-Visibility Vest, ANSI Class 2, Vest Size S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 9 (B101/9980P910-09)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14762)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size XXL, 12PK (GL2001KX2)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, 2XL, 1 PR (9389PVXXL)
- CONDOR Back Stp Vest, Unrated Orange/Red, S/M (786F31)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F69)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC6)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F68)
- GE Green Engineer Vest W/Contrast Trims 8 Pocket, XL (GV086GXL)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- Condor High Visibility Clothing