Coated General Purpose Gloves, Nitrile, Foam, Full, 6 Abrasion Level, 1 PR

  • Mfr # GGS_114425

  • Zoro # G815754799


product price:  $3.39
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
6
Silicone-Free
No
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_114425
Zoro #
G815754799
UPC #
-
Country of Origin
China

Dimensions

Thickness
15 ga
Glove Length
10.25 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Coated General Purpose Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
6
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388,ANSI/ISEA 105
Glove Construction
Seamless Knit
Insulated
No
Series
Condor
Cuff Style
Knit
Fabric Weight
23.484 oz
Latex-Free
No
Glove Lining Material
Nylon
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Reversible
No
Knit Material
Nylon
Double-Dipped
Yes
Task and Chore Glove Style
Knit
Finger Coverage
Full Finger
Glove Coating Color
Black/Blue
Sold As
Pair
Touchscreen Compatible
No
EN 388 Rating
4121X
Hem Style
Finished
Cuff Color
Yellow
Includes Finger Fourchettes
No
Base Coating Coverage
Full
Base Coating Material
Nitrile
Palm Type
Coated
Pairs per Package
1
Hand Protection Style
Glove
Knit Material Color
White
Glove Features
Dexterity, Solid Grip
Reflective Backing
No

Description

Coated General Purpose Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4121X, Standards EN388,ANSI/ISEA 105, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, High Abrasion, High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.