Coated glove, Not Rated Abrasion Level, L 1 PR

  • Mfr # 60NM43

  • Zoro # G001779971


product price:  $1.15
/pr

Key Features

Glove Size
L
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60NM43
Zoro #
G001779971
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated glove
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Coated glove, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.