Shop CONDOR

Collared Coveralls, PP SMS, 30 13/16 in Inseam, White

  • Mfr # 817LE8
  • Zoro # G812535001

product price: 
$
100.99
/pk of 25, $4.04/ea
Free Shipping & Returns

Key Features

Color
White
Material
PP SMS
Inseam
30 13/16 in
Closure Type
Zipper
Includes Thumb Loops
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
817LE8
Zoro #
G812535001
UPC #
-
Country of Origin
China
Item
Collared Coveralls
Color
White
Material
PP SMS
Inseam
30 13/16 in
Closure Type
Zipper
Includes Thumb Loops
No
Ankle Closure
Elastic
Cuff Style
Elastic
Includes Slip Resistant Sole
No
Packaging
Bulk
Coverall Style
Collared
Seam Style
Serged
Anti-Static
No
Gas Tight
No
Includes Boot Covers
No
Collar Style
Plain
Attached Glove Style
Not Included
Includes Outer Boot Flaps
No
Material Weight
1.3 oz/sq yd
Sterilization Status
Non-Sterile
Closure Features
Zipper with Storm Flap
Attached Hood
No
Liquid Tight
No
Reduced Spray
No
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
High-Visibility
No
Front Closure
Zipper
Shell Material
PP SMS
Wire Color
White
Traction Material
PP SMS

Dimensions

Height - Maximum
78 13/16 in
Named Size
5XL
Waist Size - Maximum
34 in
Waist Size - Minimum
34 in
Height - Minimum
78 13/16 in
Chest Size - Maximum
34 in

Description

Collared Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 34 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.