Shop CONDOR

Collared Coveralls, PP SMS, 28 9/16 in Inseam, White

  • Mfr # 817LD0
  • Zoro # G812535056

product price: 
$
72.95
/pk of 25, $2.92/ea

Key Features

Color
White
Material
PP SMS
Inseam
28 9/16 in
Closure Type
Zipper
Liquid Tight
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
817LD0
Zoro #
G812535056
UPC #
-
Country of Origin
China
Item
Collared Coveralls
Color
White
Material
PP SMS
Inseam
28 9/16 in
Closure Type
Zipper
Liquid Tight
No
Material Weight
1.3 oz/sq yd
Includes Slip Resistant Sole
No
High-Visibility
No
Collar Style
Plain
Clean Process Status
Not Clean Processed
Attached Hood
No
Reduced Spray
No
Packaging
Bulk
Sterilization Status
Non-Sterile
Ankle Closure
Open
Anti-Static
No
Includes Thumb Loops
No
Cuff Style
Open
Attached Glove Style
Not Included
Coverall Style
Collared
Closure Features
Zipper with Storm Flap
Includes Outer Boot Flaps
No
Gas Tight
No
Includes Boot Covers
No
Seam Style
Serged
Front Closure
Zipper
Shell Material
PP SMS
Wire Color
White
Traction Material
PP SMS

Dimensions

Chest Size - Maximum
27 in
Named Size
XL
Height - Maximum
69 9/16 in
Waist Size - Maximum
27 in
Waist Size - Minimum
27 in
Height - Minimum
69 9/16 in

Description

Collared Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 27 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.