Condor
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR
Mfr # 48UR01
Zoro # G4149726
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray/Orange
- Glove Coating Finish Foam
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Gas Detector, NO2, 0 to 20 ppm (TX-6-ND)
- HY-KO HY-KO PLS-10 Parking Lot Stencil, 1-Piece (PLS-10)
- WRIGHT TOOL Nut Driver Hollow Shaft - 7/16 (9227)
- HONEYWELL UVEX Safety Glasses, Clear Polarized (S2960HS)
- CONDOR Cut-Resistant Gloves, Nitrile, M/8, PR (61CV45)
- CONDOR VF, Cut-Res Gloves, M, 21AH86, PR (60NM98)
- CONDOR Cut-Resistant Gloves, L/9, PR (61CV76)
- CONDOR VF, Cut-Res Gloves, XL, 21AH88, PR (60NN01)
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV46)
- CONDOR Cut-Resistant Coated Gloves, Palm Dipped, Polyurethane, A4 Cut Level, Black, Large (Size 9), 1 Pair (21AH70)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 1 PR (8113C-08)
- Condor Cut-Resistant Gloves