Macurco
Gas Detector, NO2, 0 to 20 ppm
Mfr # TX-6-ND
Zoro # G9476591
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range 0 to 20 ppm
- Standards cETLus Certified
- Gas Type NO2
- Resolution 1 ppm
- Depth 2 1/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 17 in Height, 17 in Width, Vinyl (724235)
- CONDOR Safety Glasses, Mirror Anti-Scratch (1FYZ5)
- MAGID Griffin Gear 13 Gauge Foam Nitrile Coated Work GloveCut Level A4 (GPD456-7)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1102249)
- MACURCO Weatherproof Housing Kit, 6" H, 3" L (WHK-1)
- MACURCO Gas Detection Control Panel, 2-4/5 in H (PS-24)
- MACURCO Gas Detector, CO, LED, 0 to 200 ppm (CM-6)
- MACURCO Gas Detector, NH3, 0 to 100 ppm (TX-6-AM)
- MACURCO Control Panel, 12 Input, 100/240VAC (DVP-120LA)
- MACURCO Gas Detector Adapter, LED, 1-3/4 in. Depth (MRS-485)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- Macurco Gas Detection