Zoro Homepage

Danger, Do Not Use, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479D49

  • Mfr # 479D49

  • Zoro # G5839893


product price: $9.79
/ea

Key Features

Legend
Do Not Use
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D49
Zoro #
G5839893
UPC #
00194484228613
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Use
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Danger
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Material Properties
Rigid
Graffiti Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Do Not Use
Sign Header Style
Text
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header
Danger
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.