Zoro Homepage

Danger, FALLING MATERIAL., 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 485X63

  • Mfr # 485X63

  • Zoro # G6315318


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
FALLING MATERIAL.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X63
Zoro #
G6315318
UPC #
00194484281762
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FALLING MATERIAL.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Danger
Printed Language
English
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
ANSI Compliant
Yes
Header Background Color
Red
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Sign Mounting Location
Wall
Number of Printed Sides
1
Includes Mounting Hardware
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Legend
Falling Material.
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Danger
Sign Header Background Color
Red
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header Text Color
White
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Metal Detectable
No
Sign Legend Background Color
White
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Falling Material., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.