Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, HIGH PRESSURE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 479D62

  • Mfr # 479D62

  • Zoro # G5769668


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
HIGH PRESSURE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D62
Zoro #
G5769668
UPC #
00194484144425
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
HIGH PRESSURE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Danger
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
Sign Background Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Number of Printed Sides
1
Chemical Resistant
Yes
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend
High Pressure
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Header Style
Text
Material Properties
Rigid
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.