Danger, KEEP OFF ROOF, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 479F05

  • Mfr # 479F05

  • Zoro # G5903891


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
KEEP OFF ROOF
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479F05
Zoro #
G5903891
UPC #
00194484270551
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP OFF ROOF
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(13), OSHA 29 CFR 1926 Subpart M
Header Background Color
Black, Red, White
Header
Danger
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(13), OSHA 29 CFR 1926 Subpart M
Mirror Print
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header Text Color
White
Chemical Resistant
No
Material Properties
Flexible
Sign Legend Background Color
White
Adhesive Style
Permanent
Corrosion Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend
Keep Off Roof
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off Roof, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.