Danger, MEN WORKING ABOVE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478P72

  • Mfr # 478P72

  • Zoro # G5882970


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
MEN WORKING ABOVE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P72
Zoro #
G5882970
UPC #
00194484219246
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header
Danger
Legend Style
Symbol and Text
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Corrosion Resistant
Yes
Sign Legend Background Color
White
Legend Pictogram Description
Up Arrow
Number of Printed Sides
1
Sign Header
Danger
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Legend
Men Working Above
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Rigid
Graffiti Resistant
Yes
Legend Pictogram ID
PARW-67
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.