Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, MEN WORKING ABOVE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 478P86

  • Mfr # 478P86

  • Zoro # G5836597


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
MEN WORKING ABOVE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P86
Zoro #
G5836597
UPC #
00194484219369
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Header
Danger
Sign Background Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend
Men Working Above
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Glow In The Dark
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Metal Detectable
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Write on Surface
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.