Danger, STAY CLEAR/NO OBSTRUIR EL PASO, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 477K65

  • Mfr # 477K65

  • Zoro # G5816997


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
STAY CLEAR/NO OBSTRUIR EL PASO
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477K65
Zoro #
G5816997
UPC #
00194484209803
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
STAY CLEAR/NO OBSTRUIR EL PASO
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header
Danger
Sign Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English, Spanish
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Metal Detectable
No
Sign Header Style
Text
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Text Color
White
Sign Header
Danger/Peligro
Chemical Resistant
No
Material Properties
Flexible
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Legend
Stay Clear/No Obstruir El Paso
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Stay Clear/No Obstruir El Paso, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.