Danger, STOP PROCEED SLOWLY, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 477V06

  • Mfr # 477V06

  • Zoro # G5799530


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
STOP PROCEED SLOWLY
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477V06
Zoro #
G5799530
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
STOP PROCEED SLOWLY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header
Danger
Sign Background Color
White
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
ANSI Standards
ANSI Z535
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Style
Text
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend
Stop Proceed Slowly
Sign Header
Danger
Sign Header Text Color
White
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stop Proceed Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.