Zoro Homepage

Danger, WATER LINE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486C45

  • Mfr # 486C45

  • Zoro # G6280738


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
WATER LINE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C45
Zoro #
G6280738
UPC #
00194484285517
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATER LINE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Sign Background Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Header
Danger
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Write on Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
ANSI Standards
ANSI Z535
Sign Legend
Water Line
Sign Header Text Color
White
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Mirror Print
No
Graffiti Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water Line, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.