Condor
Disinfecting Mat, Tan, 3 ft. 3" L
Mfr # 30CL75
Zoro # G8714081
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32 in
- Overall Length 39 in
- Size 32 in x 39 in
- Color Black with Yellow Border
- Backing Material Rubber
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Static Dissipative Mat 9/16 in Thick, Vinyl Laminate (826S0035BL-RS)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1225-NA_14x10 (U7-1225-NA_14x10)
- GLOWEAR BY ERGODYNE Orange L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- JAYDEE BOEN Safety Cone, Orange, Reflective, 36" (TC-36R)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (49Y301)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6NTG7)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (34L256)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (36VJ98)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (34L255)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (8WC83)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (130S0310CH)
- Condor Entrance Mats