Shop CONDOR

Disposable Coverallss, Hooded, 3XL, PP SMS, Elastic Wrist, Serged Seam, White

  • Mfr # 817LD9
  • Zoro # G612485551

product price: 
$
91.15
/pk of 25, $3.65/ea

Key Features

Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
817LD9
Zoro #
G612485551
UPC #
-
Country of Origin
China
Item
Disposable Coverallss
Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Inseam
30 in
Coverall Style
Hooded
Attached Glove Style
Not Included
Hood Style
Elastic
Wrist Closure
Elastic
Includes Thumb Loops
No
Gas Tight
No
High-Visibility
No
Sterilization Status
Non-Sterile
Includes Boot Covers
Yes
Closure Features
Zipper with Storm Flap
Includes Slip Resistant Sole
No
Attached Hood
Yes
Clean Process Status
Not Clean Processed
Material Weight
1.3 oz/sq yd
Reduced Spray
No
Liquid Tight
No
Anti-Static
No
Packaging
Bulk
Includes Outer Boot Flaps
No
Front Closure
Zipper
Shell Material
PP SMS
Wire Color
White
Traction Material
PP SMS

Dimensions

Size
3XL
Chest Size - Maximum
30 1/2 in
Minimum Waist Size
30 1/2 in
Minimum Height
74 3/32 in
Maximum Height
74 3/32 in
Maximum Waist Size
30 1/2 in

Description

Hooded Coveralls, Ankle Closure Not Applicable, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 30 1/2 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.