Shop CONDOR

Disposable Coverallss, Hooded, 2XL, PP SMS, Elastic Wrist, Serged Seam, White

  • Mfr # 817LD8
  • Zoro # G612535072

product price: 
$
91.15
/pk of 25, $3.65/ea

Key Features

Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
817LD8
Zoro #
G612535072
UPC #
-
Country of Origin
China
Item
Disposable Coverallss
Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Inseam
29 5/16 in
Coverall Style
Hooded
Anti-Static
No
Reduced Spray
No
Includes Outer Boot Flaps
No
High-Visibility
No
Clean Process Status
Not Clean Processed
Packaging
Bulk
Sterilization Status
Non-Sterile
Material Weight
1.3 oz/sq yd
Gas Tight
No
Includes Boot Covers
Yes
Closure Features
Zipper with Storm Flap
Attached Glove Style
Not Included
Wrist Closure
Elastic
Attached Hood
Yes
Liquid Tight
No
Includes Thumb Loops
No
Hood Style
Elastic
Includes Slip Resistant Sole
No
Front Closure
Zipper
Shell Material
PP SMS
Wire Color
White
Traction Material
PP SMS

Dimensions

Size
2XL
Chest Size - Maximum
28 3/4 in
Minimum Waist Size
28 3/4 in
Maximum Height
72 in
Minimum Height
72 in
Maximum Waist Size
28 3/4 in

Description

Hooded Coveralls, Ankle Closure Not Applicable, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 28 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.