Condor
Disposable Gloves, Nitrile, Powder Free Black, XL, 100 PK
Mfr # 53CV61
Zoro # G0335452
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 3.5 mil
- Length 9 1/2 in
- Latex-Free Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Jacket, Breathable Waterproof, M, Black (J24113)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (11847-00000-20)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- SEE ALL Item, 0.1H, 11.5W, TP-WBLNK (TP-WBLNK)
- CONDOR Disposable Gloves, Nitrile, Powder Free Black, 2XL, 100 PK (53CV62)
- CONDOR Disposable Gloves, Nitrile, Powder Free Black, S, 100 PK (48UM39)
- CONDOR Disposable Gloves, Nitrile, Powder Free Black, M, 100 PK (48UM40)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, Large (Size 9), 100 Pack (2XLZ8)
- CONDOR Disposable Gloves, Nitrile, Blue, M ( 8 ), 100 PK (56JT48)
- CONDOR Disposable Gloves, Vinyl, Powder Free Clear, M, 100 PK (3BA45)
- MCR SAFETY Disposable Medical Grade Gloves, Natural Rubber Latex, Powder Free Blue, 50 PK (5049L)
- Condor Gloves & Hand Protection