Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, Basic SMS, Blue, XL
Mfr # 31TV09
Zoro # G9097821
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material SMS
- Closure Type Button
- Number of Pockets 3
- Packaging Individually Packaged
Product Information
- Brand Condor
- MFR # 31TV09
- Zoro # G9097821
- UPC # 190735067925
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Fits Chest Size | 28-5/16 in |
Length | 38 19/32 in |
Fits Waist Size | 28-5/16" |
For Height | 71 1/2 in to 74 in |
Overall Length | 38 1/2 in |
Chest Size - Maximum | 45 1/2 in |
Height - Minimum | 71 1/2 in |
Height - Maximum | 74 in |
Details
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Knit, Color Blue, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 1/2 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material SMS, Material Weight 45 g/sq m, Named Size XL, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, XS, 1 Pair (56JK80)
- DAYMARK Small HexArmor Cut Glove (IT114941)
- MCR SAFETY NitriShield 6032, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, L ( 9 ) (6032L)
- LYLE No Trucks Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1447-EG_12x18 (T1-1447-EG_12x18)
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- CONDOR Disposable Lab Coat, M, Blue, PK30 (32KF65)
- CONDOR Disposable Lab Coat, 2XL, Red, PK30 (32KF81)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, M (31TV07)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (2KTT1)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK8 (TY212SWH2X0008G1)
- Condor Disposable Lab Coats