Shop All Disposable Pants
Condor
Disposable Pants , L/XL , Blue , polypropylene , Elastic Waist
Mfr # 26W847
Zoro # G5205392
product price: $23.79
/pk 25, $0.95/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Closure Type Elastic Waist
- Series Condor
- Seam Style Serged
- Fits Waist Size 39 1/4 in to 45 1/2 in
Product Information
- Brand Condor
- MFR # 26W847
- Zoro # G5205392
- UPC # 190735056493
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | L/XL |
Fits Waist Size | 39 1/4 in to 45 1/2 in |
Maximum Waist Size | 45 in |
Minimum Waist Size | 39 in |
Maximum Height | 74 in |
Minimum Height | 69 1/4 in |
Waist Size - Maximum | 45 1/2 in |
Height - Minimum | 69 1/4 in |
Waist Size - Minimum | 39 1/4 in |
Named Size | L/XL |
Height - Maximum | 74 in |
Details
Description
Disposable Pants, Ankle Closure Open, Anti-Static No, Color Blue, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 69 1/4 in, Inseam 30 1/2 in, Liquid Dispersal Type Splash, Liquid Tight No, Material Polypropylene, Material Weight 47 g/sq m, Named Size L/XL, Seam Style Serged, Series Condor, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile, Waist Closure Elastic, Waist Size - Maximum 45 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solus Safety Glasses, Anti-Fog/Scratch, Frameless, Black/Green Temple, Indoor/Outdoor Gray Lens (S1207SGAF)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 10, PR (644103-10)
- PORTWEST MR Cut PU Palm Glove, XXL (A622)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- CONDOR Disposable Pants , 2XL/3XL , Blue , polypropylene , Elastic Waist (26W848)
- CONDOR Disposable Pants , 2XL/3XL , White , polypropylene , Elastic Waist (26W792)
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- CONDOR Disposable Pants , L/XL , White , Elastic Waist (30C558)
- CONDOR Disposable Pants , S/M , White , Elastic Waist (30C559)
- DUPONT Tyvek 400 Pants (TY350SWHMD0050VP)
- ZORO SELECT Disposable Pants , M , White , Microporous Fabric , Elastic Waist (PANT-KG-M)
- Condor Disposable Clothing