Shop All Disposable Pants
Condor
Disposable Pants , S/M , White , Elastic Waist
Mfr # 30C559
Zoro # G5206844
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporous Polyethylene Film Laminate/Polypropylene
- Closure Type Elastic Waist
- Series Condor
- Color White
- Seam Style Serged
Product Information
- Brand Condor
- MFR # 30C559
- Zoro # G5206844
- UPC # 190735063705
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | S/M |
Fits Waist Size | 33 in to 39 1/4 in |
Minimum Height | 64 1/2 in |
Maximum Waist Size | 39 in |
Minimum Waist Size | 33 in |
Maximum Height | 69.25 in |
Waist Size - Maximum | 39 1/4 in |
Height - Minimum | 64 1/2 in |
Waist Size - Minimum | 33 in |
Height - Maximum | 69 1/4 in |
Named Size | S/M |
Details
Description
Disposable Pants, Ankle Closure Open, Anti-Static No, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 1/4 in, Height - Minimum 64 1/2 in, Inseam 29 in, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Microporous Polyethylene Film Laminate/Polypropylene, Material Weight 65 g/sq m, Named Size S/M, Seam Style Serged, Series Condor, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile, Waist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, M (FRS160-DNY MED REG)
- SELLSTROM Heat Resistant Safety Goggles, Smoke Anti-Fog Lens, Odyssey II Series (S80226)
- COMMERCIAL 6 in x 9 in ADA Men's Restroom Sign (630166)
- SIGNMISSION OSHA Danger, Acetylene No Smoking No Open Flames, 14in X 10in Rigid Plastic, OS-DS-P-1014-L-1016 (OS-DS-P-1014-L-1016)
- CONDOR Disposable Pants , L/XL , White , Elastic Waist (30C558)
- CONDOR Disposable Pants , 2XL/3XL , Blue , polypropylene , Elastic Waist (26W848)
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- CONDOR Disposable Pants , 2XL/3XL , White , polypropylene , Elastic Waist (26W792)
- CONDOR Disposable Pants , L/XL , Blue , polypropylene , Elastic Waist (26W847)
- DUPONT Disposable Pants , 2XL , White , Polyolefin , Elastic Waist (TY350SWH2X005000)
- ZORO SELECT Disposable Pants , 4Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-4XL)
- Condor Workwear and Protective Clothing