DO NOT BLOCK GATE ENTRANCE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 480G38

  • Mfr # 480G38

  • Zoro # G5888500


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
DO NOT BLOCK GATE ENTRANCE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480G38
Zoro #
G5888500
UPC #
00194484240820
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
DO NOT BLOCK GATE ENTRANCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Format
Other Format
Sign Legend
Do Not Block Gate Entrance
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Graffiti Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Block Gate Entrance, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.