Shop CONDOR

YOUR HABITS ARE A REFLECTION OF YOU.CLEAN UP AND PICK UP AFTER YOURSELF!, 10 in W x 7 in H, 468X99

  • Mfr # 468X99
  • Zoro # G5358390

product price: 
$
16.99
/ea

Key Features

Legend
YOUR HABITS ARE A REFLECTION OF YOU...CLEAN UP AND PICK UP AFTER YOURSELF!
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468X99
Zoro #
G5358390
UPC #
00194484041038
Country of Origin
United States
Item
Safety Sign
Legend
YOUR HABITS ARE A REFLECTION OF YOU...CLEAN UP AND PICK UP AFTER YOURSELF!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Blank
Legend Style
Text
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Red
Sign Legend Text Color
Red
Chemical Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Write on Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Legend
Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself!
Includes Mounting Hardware
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Material Properties
Rigid
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself!, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.