Eating and Drinking Permitted Only In The Lunchroom, 10 in x 14 in, Rectangle, Polyethylene, 468J21

  • Mfr # 468J21

  • Zoro # G5595648


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468J21
Zoro #
G5595648
UPC #
00194484068561
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(1)
Printed Language
English, Spanish
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(1)
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Sign Legend
Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Mirror Print
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Eating And Drinking Permitted Only In The Lunchroom/Comer Y Beber Permitido, Solo En El Cuarto De Recreo, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.